Apply to be a TradeMaster!
Main product image of 200-230V Motor - 1/5 HP, 825 RPM, 48 Frame, MOT18685
Magnifying glass
Hover image to zoom

200-230V Motor - 1/5 HP, 825 RPM, 48 Frame, MOT18685

Brand:
Trane
SKU:
MOT18685
Rating:
(21)
Q&A:
(0)
200-230V Motor - 1/5 HP, 825 RPM, 48 Frame, MOT18685
Magnifying glass
Hover image to zoom
$389.99 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Trane MOT18685 200 - 230V Motor (1/5 HP, 825 RPM, 48 Frame)
An OEM replacement motor used in compatible Trane HVAC equipment where the system specifies MOT18685 for the required voltage, horsepower, speed, and frame.

Key Features:
  • Voltage: 200 - 230V
  • Horsepower: 1/5 HP
  • Speed: 825 RPM
  • Frame: 48
  • Listed as replacing: MOT13693, MOT17917

Compatibility & Applications:
  • Intended for Trane HVAC applications where this motor is specified.
  • Must only be used where the manufacturer specifies this exact part number: MOT18685 (or explicitly lists it as the approved replacement for MOT13693 / MOT17917).

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician; only qualified personnel should install and service HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

1/5

RPM:

825

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.81 out of 21 reviews
100% would recommend this product
4.81
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Right match!

Needless is to tell how many times a new part does not match what it replaces. In the case of Trane's AC units there are a number of different vendors for any given part and the motor inside the condenser is one of them! The mounting points were different from the ones in the old motor, but the mounting base was already set to accept it! Just needed four additional locking nuts that were not included with the new motor, but this was not a big deal for me. It will be nice to deliver this replacement motor with the extra locking nuts in the future! Thanks!
VS

Most Liked Negative Review

Lowest price and quick shipping

I will start off by saying this motor was a good price and shipping was quick. Alot of the other reviews helped me know I needed to purchase extra nuts to mount it. Also it does take a 10 microfarad capacitor as someone stated. Now to my trouble. When I received the motor one of the wires was cut by the fitting on the side where they exit. So I made a decision to strip and solder the wire back together, luckily I had enough to work with. I would caution anyone to thoroughly check them if you purchase. They really should protect the wires from the sharp edge of the plastic fitting!
Showing 1-10 of 21 reviews

A/C REPAIRED WORKING GREAT

The parts saved me thousands of dollars. From the front desk there everyone was such great help. Knowledgeable and courteous. Thank you.
Happy lady
Whittier, CA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had to get a different capacitor to match this motor.

Fit right in, only difference was capacitor rating......my old motor was 35/5mfd, this one is 35/10mfd.
AMac
Spokane
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor

Worked as it should.
Alex
Georgetown Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Worked perfectly after researching and finding the part number it changed about five times. This was the final one that they sent to me and it hooked right up to my existing system no issues whatsoever. Also, we were having very very cold days and that in the teens and they were able to get it to me within a week.
T money
Shelton Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will use again

Will definitely use you guys again and again thanks for the prompt response.
Dimond Dave
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice!

Exactly what I needed all is working well. Quick processing and delivery. Thank you!
Daniel
Marriottsville, Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best HVAC Parts Supplier for DIY Dudes Like Me

Great advice regarding the correct part number, super fast delivery, prefect fit. It doesn't get any better than that. Thanks everyone.
PopZ
Tempe AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable!!!

For a first timer I was able to get it installed. It was mentally difficult. If I had to do it again it would be a breeze. I had to reverse the bolts on the motor to make it fit properly. It's been up and running for a few weeks now.
TeeAir
Zachary, La.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed for Trane XR15

Worked perfect for my 4TTR5036E1000AC Model Number 13095AHL2F. Replaced the OEM motor Y7S862D83. And the cheapest price with fast shipping. Great Job. Thank you.
Vince
Menifee CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products and fast, real fast.

Back motor for my ac unit.
Cee Ess
Vineland Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy