Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2YCC3042A1075AA Parts - Trane Packaged Unit/RTU
Brand:
Trane
SKU:
2YCC3042A1075AA
Description
–
Trane Packaged Unit/RTU 2YCC3042A1075AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Inducer Blower Gasket, GKT04075
SKU:
GKT04075
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
Gas Valve - 1/2", 24V, VAL08710
SKU:
VAL08710
Trane
10" x 10" CCW Blower Wheel, 1/2" Bore, WHL02167
SKU:
WHL02167
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
SPST Air Pressure Control, CNT05640
SKU:
CNT05640
Trane
.80 x .56 x .022 Retainer Clip, CLP00940
SKU:
CLP00940
Trane
208/240 V to 24 V 50 VA Transformer, TRR01898
SKU:
TRR01898
Trane
40/7.5 Mfd 440v Dual Capacitor, SFCAP40D75440R
SKU:
SFCAP40D75440R
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Gasket, GKT04095
SKU:
GKT04095
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (20° Pitch), FAN04072
SKU:
FAN04072
Trane
Start Relay SPST 35 Amp, RLY03715
SKU:
RLY03715
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
30.64" Outdoor Fan Grille, GRL01530
SKU:
GRL01530
Trane
3/8" Liquid Line Drier (16 Cubic Inches), DHY01472
SKU:
DHY01472
Trane
SS Limit Switch, 200 Open Man Close, SWT02945
SKU:
SWT02945
Trane
48 Frame 1 Phase Motor, 230V, 1/4 HP, 825 RPM, MOT18625
SKU:
MOT18625
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video