Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4DCY4042A1096AB Parts - Trane Heat Pump
Brand:
Trane
SKU:
4DCY4042A1096AB
Description
–
Trane Heat Pump 4DCY4042A1096AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Inducer Blower Gasket, GKT04075
SKU:
GKT04075
Trane
L130-20F Limit Switch, THT02542
SKU:
THT02542
Trane
200/230-24V QC Transformer (75VA), TRR01558
SKU:
TRR01558
Trane
11-10 DD CCW 1/2" Bore Blower Wheel, WHL02557
SKU:
WHL02557
Trane
Defrost Control, CNT04364
SKU:
CNT04364
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Gasket, GKT04095
SKU:
GKT04095
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
Electrode Ignitor, 47" Leads, IGN00033
SKU:
IGN00033
Trane
Ambient Sensor Black Wire 9.75k, SEN01369
SKU:
SEN01369
Trane
Stainless Steel Inshot Burner, BNR01071
SKU:
BNR01071
Trane
16 Pin ICM Fan Control, CNT03600
SKU:
CNT03600
Trane
24V 5/8" x 7/8"ODF 6 Ton Reversing, VAL08884
SKU:
VAL08884
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
SPST Pressure Switch, Open 650, Close 500, SWT03083
SKU:
SWT03083
Trane
3/8" x 1/2" R410A 4 Ton Thermal Expansion Valve, VAL08702
SKU:
VAL08702
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
3/8" x 1/2" R410A 3 Ton Thermal Expansion Valve, VAL08701
SKU:
VAL08701
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video