Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4YCC3048A3075AA Parts - Trane Packaged Unit/RTU
Brand:
Trane
SKU:
4YCC3048A3075AA
Description
–
Trane Packaged Unit/RTU 4YCC3048A3075AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
36
Replacement Parts
240v Thermostat, 234/247 Open 188/212 Close, THT02547
SKU:
THT02547
Trane
Inducer Blower Gasket, GKT04075
SKU:
GKT04075
Trane
Gas Valve - 1/2", 24V, VAL08710
SKU:
VAL08710
Trane
Sleeve, 3/4" Tube Size, SLV00185
SKU:
SLV00185
Trane
208/240 V to 24 V 50 VA Transformer, TRR01898
SKU:
TRR01898
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Gasket, GKT04095
SKU:
GKT04095
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (20° Pitch), FAN04072
SKU:
FAN04072
Trane
Blower Bracket, BRK03543
SKU:
BRK03543
Trane
BAYUV102A Parts - 36 WATT UV LIGHT KIT FOR MEDIUM PACKAGED UNITS
SKU:
BAYUV102A
Trane
Blockoff, Barrier Gas Heat, BOF01930
SKU:
BOF01930
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
1/2" Tube Size Sleeve, SLV00184
SKU:
SLV00184
Trane
3/8" x 1/2" R410 6 Ton Thermostatic Expansion Valve, VAL08717
SKU:
VAL08717
Trane
Electrode Ignitor, 47" Leads, IGN00033
SKU:
IGN00033
Trane
Stainless Steel Inshot Burner, BNR01071
SKU:
BNR01071
Trane
3/4 HP 200-230v 1 Phase 1080 RPM Motor, MOT12418
SKU:
MOT12418
Trane
Collector Box Gasket, GKT04063
SKU:
GKT04063
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video