Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
BAYUV102A Parts - 36 WATT UV LIGHT KIT FOR MEDIUM PACKAGED UNITS
Brand:
Trane
SKU:
BAYUV102A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
BAYUV102A Parts - 36 WATT UV LIGHT KIT FOR MEDIUM PACKAGED UNITS
BAYUV102A
Trane
BRACKET; BALLAST MOUNTING BRACKET, 7.50 X 3.75
BRK03945
Sorry, we don't currently sell this item.
Request This Item
CLIP; TS LAMP, MAGNETIC CLIP ASSEMBLY
CLP01120
Sorry, we don't currently sell this item.
Request This Item
KIT; TS LAMP END CATCH ASSEMBLY
KIT15723
Sorry, we don't currently sell this item.
Request This Item
SWITCH; SAFETY SWITCH AND MOUNTING BRACKET
SWT03366
Sorry, we don't currently sell this item.
Request This Item
LIGHT; LAMP, 600V, 36W T5, 4 PIN, SINGLE ENDED, 33.17L
LIT00977
Sorry, we don't currently sell this item.
Request This Item
LIGHT; BALLAST ASSEMBLY, FOR 33 INCH
LIT00978
Sorry, we don't currently sell this item.
Request This Item
SHIELD; T5, 33 INCH SHIELD
SHD00451
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
BAYUV102A 36 WATT UV LIGHT KIT FOR MEDIUM PACKAGED UNITS
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video