Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
6C0036A400A1 Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
6C0036A400A1
Description
–
Trane Central Air Conditioner 6C0036A400A1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
18" CCW 3 Blade Fan w/ 1/2" Bore (29° Pitch), FAN02157
SKU:
FAN02157
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
240V Limit Thermostat (105" Open, 73" Close), THT00811
SKU:
THT00811
Trane
3/8" x 1/2" R-22 1.5 Ton 30" Cap Thermal Expansion Valve, VAL03824
SKU:
VAL03824
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
9.75k Ohm Ambient Sensor Assembly, SEN00182
SKU:
SEN00182
Trane
Crank Case Heater/Sump - 230V, 65W, HTR03384
SKU:
HTR03384
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
3/8" x 1/2" R-22 4 Ton 5' Cap Thermal Expansion Valve, VAL02373
SKU:
VAL02373
Trane
9.75K Ohm @75F Sensor Assembly, SEN00347
SKU:
SEN00347
Trane
Relay, 230V DPDT, 24V Coil, RLY00902
SKU:
RLY00902
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video