Apply to be a TradeMaster!
Main product image of Crank Case Heater/Sump - 230V, 65W, HTR03384
Magnifying glass
Hover image to zoom

Crank Case Heater/Sump - 230V, 65W, HTR03384

Brand:
Trane
SKU:
HTR03384
Rating:
(4)
Q&A:
(4)
Crank Case Heater/Sump - 230V, 65W, HTR03384
Magnifying glass
Hover image to zoom
$63.50 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Wattage
65 Watts

Description

–
HTR03384 is an official OEM Crank Case Heater/Sump - 230V, 65W for Trane HVAC equipment.

Specs

–
Voltage:

230V

Wattage:

65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This is the type of product you purchase only when needed

My order was easy to place and it showed up as expected with no issues.
Cap
Virginia Beach, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Fit my Trane compressor perfectly. Wiring connections are bare wire and not the slip on type connectors.
Tom
Princeton, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was an exact fit replacement.

Use a small mirror to locate the placement.
Joe
chicago suburb
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No fuss, no muss

PexSupply had the part I needed to replace a blown crank case sump heater for our Trane AC compressor. I appreciated the fact that the picture of the part displayed on the PexSupply website showed exactly the same part that I received at my doorstep. Some other appliance sites are not as careful in that regard, which can lead to extra work for you as the handyman when you go to install the part. Thanks PexSupply!
Randy
Sacramento area
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Do you know if this fits a twr048c100a0?

Asked by Hound 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, that would be the correct direct replacement for your Crank Case Heater/Sump.

Was this review helpful to you?

Q: Will this work on a TWN036C100B3 compressor?

Asked by Joe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?

Q: Is this the direct OEM replacement for HTR1298 ? Model# TTY030A100A1 Regards,Dayton

Asked by Rick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?

Q: Will this work on a Trane Mdl. TTX048C100A1 and what is the dia. of the rod?

Asked by scrappie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The rod is 3/8" in diameter. This part does not appear on the breakdown of that unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy