Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AFD215CLAH000FA Parts - Trane Afdup6
Brand:
Trane
SKU:
AFD215CLAH000FA
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Prefilter, FLR06467
FLR06467
Trane
(1)
21.3" x 20.3" Field Charger Assembly, CHG00062
CHG00062
Trane
Ifd Filter Assembly, 2pk, FLR06456
FLR06456
Trane
(3)
200/230-24V QC Transformer (75VA), TRR01558
TRR01558
Trane
(5)
Cable, Power Control, CAB01157
CAB01157
Trane
Control, PCB Assembly, ACCE Main Board, 3.50 x 3.12, CNT06888
CNT06888
Trane
Gasket, GKT04095
GKT04095
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
AFD215CLAH000FA Parts - Trane Afdup6 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video