Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
BAYHTRV320FA Parts - Trane Electric Heaters
Brand:
Trane
SKU:
BAYHTRV320FA
Replacement Parts
Search Parts:
SEARCH PARTS
Electric Heater Parts
–
Block; 3P, 70A, 600V, Terminal
BLK00453
Sorry, we don't currently sell this item.
Request This Item
Connector; Conduit
CON00296
Sorry, we don't currently sell this item.
Request This Item
Contactor; 30A, 240/277/480/600V, 24V Coil, 2 Pole
CTR00844
Sorry, we don't currently sell this item.
Request This Item
Contactor - 40 Amp, 3 Pole, 24V, CTR01349
CTR01349
Trane
(4)
Auto Limit Switch (120°F Cut Out), S1-02435663000
S1-02435663000
York
Handle; Ring
HDL00021
Sorry, we don't currently sell this item.
Request This Item
Hinge; Spring
HNG00044
Sorry, we don't currently sell this item.
Request This Item
Heater; Element, 10 KW, 240V
HTR06804
Sorry, we don't currently sell this item.
Request This Item
Spring; Catch
SPG00242
Sorry, we don't currently sell this item.
Request This Item
Thermostat; Limit Switch, Open at 165F, Close at 135F
THT02743
Sorry, we don't currently sell this item.
Request This Item
Thermostat; Limit Switch, Open at 250F, Close at 210F
THT02748
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
BAYHTRV320FA Parts - Trane Electric Heaters
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video