Apply to be a TradeMaster!
Main product image of Contactor - 40 Amp, 3 Pole, 24V, CTR01349
Magnifying glass
Hover image to zoom

Contactor - 40 Amp, 3 Pole, 24V, CTR01349

Brand:
Trane
SKU:
CTR01349
Rating:
(4)
Q&A:
(0)
Contactor - 40 Amp, 3 Pole, 24V, CTR01349
Magnifying glass
Hover image to zoom
CTR01349 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
40A 3 Pole 24V Contactor w/ Slotted and Hex Head Washer, CTR03023
Brand:
Trane
SKU:CTR03023
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
CTR01349 is an official OEM Contactor - 40 Amp, 3 Pole, 24V for Trane HVAC equipment.

Specs

–
Product Type:

Contactor

Amperage:

40

Voltage:

24V

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
50% would recommend this product
3.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Need the Auxiliary Contacts

Was hoping I could remove the existing aux contacts and swap them over to this but they changed the frame size so they would not fit. Need an option with the aux contacts on both sides
Steve
Mentor, Ohio
2 years ago
Was this review helpful to you?

Exellent product

Good price, timely delivery.
Joe
Broussard, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Misleading product picture

Unfortunately the product picture did not match the delivered product. I needed a contactor that could have auxiliary contacts mounted on the side, which would have been possible on the pictured contactor but not on the delivered contactor. Too much effort to return but i may get round to it some time. Hope they would correct the picture.
Rick
Dallas, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again.

Trane Heat Pump
steve2403
INDIANA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?