Apply to be a TradeMaster!
Main product image of 1 Stage Induced Draft Blower, BLW00889
Magnifying glass
Hover image to zoom

1 Stage Induced Draft Blower, BLW00889

Brand:
Trane
SKU:
BLW00889
Rating:
(22)
Q&A:
(0)
1 Stage Induced Draft Blower, BLW00889
Magnifying glass
Hover image to zoom
$356.03 each
In Stock
In Stock
Get 45 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/50 HP
Product Highlight: Stages
1

Description

–
Trane BLW00889 1-Stage Induced Draft Blower
An OEM induced draft blower assembly used in combustion venting/draft where the system specifies BLW00889.

Key Features:
  • Official OEM 1-stage induced draft blower for Trane HVAC equipment
  • Stages: 1
  • Horsepower: 1/50 HP
  • RPM: 3000 (listed)
  • Includes: Gasket
  • "Replaces" cross-references listed for this part: BLW1437, BLW0473, BLW01437, BLW0889, BLW01312
  • Phase: 1, Motor enclosure type: Totally Enclosed Fan-Cooled, Load current: 1.23 A, and RPM: 3,276 (note this differs from the 3000 RPM shown on the listing)

Compatibility & Applications:
  • Listed for Trane HVAC equipment (model-specific).
  • Must only be used where the manufacturer specifies this exact part number: BLW00889 (or where it as the approved replacement for the part numbers shown above).

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician.
  • Reasons for replacement include noise problems and swapping a draft inducer motor assembly on a Trane gas furnace as an OEM-fit repair

Specs

–
Stages:

1

Horse Power:

1/50

RPM:

3000

Includes:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Nikrothal 80 Flame Sensor, SEN01114
SKU: SEN01114
Trane

Product Reviews

4.91 out of 22 reviews
100% would recommend this product
4.91
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 22 reviews

Direct replacement part for my Trane furnace!

My furnace's original draft blower started making an awful grinding noise and finally gave out right as the temperatures began to drop. I ordered this Trane Stage 1 Induced Draft Blower as a direct replacement, and it has been absolutely flawless. Installation was incredibly straightforward with a perfect OEM fit—all the screw holes and electrical connectors lined up exactly with no modifications needed. As soon as I turned the power back on, the furnace kicked right up. It runs whisper-quiet compared to my old unit and draws a steady, clean draft every single time. Trane quality definitely shines through here. If you need a reliable, high-quality replacement to get your heating system back online, don't hesitate on this one. Five stars all the way!
CA_Johnson
Washington, DC
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for a 20 year old Trane furnace

This is a perfect replacement for a 20 year old Trane XB furnace that showed weak Amps in the draft inducer motor (part number BLW00886). The new one looks almost identical as the old one, except the new one has better and thicker rim thickness. Replacement process is super easy with just 5 screws. It also comes with a new gasket which is very nice. HVAC tech gave me a quote to replace a new one for $1800 + tax. Took me 10-15 minutes to install because I'm not much of a tech guy. SupplyHouse shipped it in 2 days and saved me lots of money. Thank you.
Ben
Tacoma,WA
1 months ago
Was this review helpful to you?

I would but this product again and did for another furnace

The induced draft blower from Supply House was an exact match and solved my noise problem. I thought it might be the blower motor and initially purchased one and before installing realized the blower motor was not my problem. Returning it was no problem.
Jim
Greenville, SC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Equipment fit perfect would buy again

Replaced an draft inducer motor assembly on a Trane gas furnace
John
Reading PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If at first u don't succeed

Service was excellent, first unit had to be returned because of noise when operating at temp, 2nd replacement unit seems to operate as it should, quietly. We'll see more this fall/winter.
Frank
Dunkirk,NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very good product come with gaskets
Mike A
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part

The part came on time and fit right
Rattler
Fond du Lac, Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They did a great job of shipping me the right part

They did a good job of shipping me the right part in a timely manner. It was very competitively priced I gladly use them again.
Caty
Camas, Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would order from supplyhouse again and again

your service is great and knowledge of what you have in stock
napaheat
san jose ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Customer service was excellent, got me exactly what I needed. Affordable price, and shipped fast. Will use again for parts in the future.
Lea
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy