Apply to be a TradeMaster!
Main product image of 3480 RPM Inducer (0.5A, 208-230V), BLW01310
Magnifying glass
Hover image to zoom

3480 RPM Inducer (0.5A, 208-230V), BLW01310

Brand:
Trane
SKU:
BLW01310
Rating:
(17)
Q&A:
(0)
3480 RPM Inducer (0.5A, 208-230V), BLW01310
Magnifying glass
Hover image to zoom
$284.66 each
In Stock
In Stock
Get 33 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3480 RPM
Product Highlight: Amperage
0.5 Amps

Description

–
BLW01310 is an official OEM 3480 RPM Inducer (0.5A, 208-230V) for Trane HVAC equipment.

Specs

–
Voltage:

208/230V

RPM:

3480

Amperage:

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inducer Blower Gasket, GKT04075
SKU: GKT04075
Trane

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Worked Perfectly

This Part Meet My Needs For Getting A Furnace Back Up And Running. Make Sure You Order The Correct Part # - The Back Plates Are Made Differently - Included New Factory Gasket. Very Pleased As Always With Supplyhouse
The Detective
Kentucky
12 months ago
Was this review helpful to you?

Product as described , fair price and fast shipping

Works as it should
Burton
Tarboro , NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Perfect fit, & best price I found. It did not include the gasket so I had to use high temp sealant.
usermike9
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again.

Exact fit, good quality.
Roger
W.V.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like the original

Pity it did not come with a gasket. It should as the OEM does. I couldn't find one separately, too.
Sam
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Exact fit works perfectly
James
Franklin Ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use SupplyHouse for all my needs!

Received product fast, and had our put in before it got cold. Thanks so much
Drew
Sandersville GA 31082
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality OEM part

Perfect part and OEM fit
Jeff
Edenton NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement!

Great plug & play replacement inducer fan assembly for my Trane package unit. Be sure to verify that the Inducer Blower Gasket,P/N: GKT04075, is included with this unit. Mine came without, and it's not clear if it should have. But Supply House expedited me one N/C when I inquired.
Royal
Williamsburg, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Worked great and cheaper then anyone else
Jim the runner
San Jose ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy