Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Compressors
200-230V, 1 PH, 3.1 Ton Compressor, COM08676
Brand:
Trane
SKU:
COM08676
Rating:
(0)
Q&A:
(0)
COM08676 has been discontinued
Discontinued August 20, 2026
This product was discontinued by the manufacturer.
This item replaces:
COM8676
Suggested Alternative:
200-230v 1ph 3.1 ton Compressor , COM13118
Brand:
Trane
SKU:
COM13118
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
200-230V
1.2
Description
–
COM08676 is an official OEM 200-230V, 1 PH, 3.1 Ton Compressor for Trane HVAC equipment.
Specs
–
Voltage:
200-230V
Phase:
1
Ton:
1.2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
Phase
...
CURRENT ITEM
200-230V, 1 PH, 3.1 Ton Compressor, COM08676
SKU:
COM08676
Trane
200-230V
1
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 36000 BTU (208/230V)
SKU:
AR36KP-BFV
Arrco
230V
208V
1
×
Video