Apply to be a TradeMaster!
Main product image of PVC Condenser Cover, 45" x 37" x 34", COV04010
Magnifying glass
Hover image to zoom

PVC Condenser Cover, 45" x 37" x 34", COV04010

Brand:
Trane
SKU:
COV04010
Rating:
(12)
Q&A:
(0)
PVC Condenser Cover, 45" x 37" x 34", COV04010
Magnifying glass
Hover image to zoom
$211.81 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
45" x 37" x 34"

Description

–
  • Durable molded PVC cent attached to a custom made air conditioner cover.
  • UV protection
  • Anti-cold crack
  • Fire retardant
  • Mildew and fungus free
  • Includes innerflow device
  • 10-Year Warranty

Specs

–
Product Type:

Cover

Size:

45" x 37" x 34"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Quality product

Well made materials used to make this quality cover for my air conditioner. Great, snug fit with an air filter for ventilation.
NJ girl
Middletown, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service.

Excellent product.
Mike
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LOVE IT

We tried it when it arrived and it fits perfectly. Can't wait for summer to be over so we can use it.
ROME68
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect fit, heavy duty, expect to last a long time!
ED
NW NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product; perfect for me

This is a Trane product and very well made/designed. I would give it 5 stars if I could have secured the lower straps, but for some reason they're short. This shouldn't matter but only a winter season will reveal whether I'm right. High winds frequently occur; I believe they won't affect the secure fit. I really like the moisture vent on the side of the cover, which should help us, as we're 30 miles at sea and very humid even during cold months.
Kengineer
Nantucket, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes - I would buy again

Excellent product at a good price -- heavy material, well constructed and fits like a glove on an American Standard (Trane Duplicate) 3.5 Ton outdoor compressor. One corner is open so this product goes over the compressor and wraps around. It is then then closed by velcro straps around the pipes and wiring connecting the compressor to the house.
Jim
Northern Virginia
6 years ago
Was this review helpful to you?

I will buy it again

good price and delivered on time.
CP
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trane AC cover... excellent!

Great service; quick ship on my AC cover. Best price anywhere!
Gene N
Crystal Lake, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Works perfectly. Fits our new air-conditioning unit perfectly.
Tnet
Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OME- quality product

Fits right
GV
Rockland, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy