Apply to be a TradeMaster!
Main product image of Round Start Capacitor w/ Resistor - 140-160 MFD, 330V, CPT02327
Magnifying glass
Hover image to zoom

Round Start Capacitor w/ Resistor - 140-160 MFD, 330V, CPT02327

Brand:
Trane
SKU:
CPT02327
Rating:
(7)
Q&A:
(0)
Round Start Capacitor w/ Resistor - 140-160 MFD, 330V, CPT02327
Magnifying glass
Hover image to zoom
$59.86 each
In Stock
In Stock
Get 9 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v

Description

–

Please note: This SKU is a direct replacement for CPT00091.

CPT02327 is an official OEM Round Start Capacitor w/ Resistor - 140-160 MFD, 330V for Trane HVAC equipment.

Specs

–
Voltage:

330v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Round Dual Run Capacitor - 30/5 MFD, 440V, SFCAP30D5440R
SKU: SFCAP30D5440R
Trane

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works perfectly

My heat pump is working again, thank you
Todziu
Creswell or
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair price for a cap

Used for my condenser fan motor. Starting cap.
Cee Ess
Vineland NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Trane

Oem replacement works great
Heatman
Bennett nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Product is excellent Fast delivery Affordable prices Would recommend
Busy Bee
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly as described...great value, great customer service!
JM
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT CUST SERVICE HELP TO FIND THE RIGHT PART

THEY HAVE REAL HUMANS TO ANSWER THE PHONE AND HELP FIND THE CORRECT PART MODEL NUMBER. DELIVERED FAST AND ON TIME. EASY RETURN ON ONE ITEM I DID NOT NEED.
FRANK
CHICAGO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy again

Works great
The Haus Man
New Milford, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy