Apply to be a TradeMaster!
Main product image of Round Run Capacitor - 35/4 MFD, 440V, SFCAP35D4440R
Magnifying glass
Hover image to zoom

Round Run Capacitor - 35/4 MFD, 440V, SFCAP35D4440R

Brand:
Trane
SKU:
SFCAP35D4440R
Rating:
(1)
Q&A:
(0)
Round Run Capacitor - 35/4 MFD, 440V, SFCAP35D4440R
Magnifying glass
Hover image to zoom
$26.65 each
In Stock
In Stock
Get 2 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
35/4 MFD

Description

SFCAP35D4440R is an official OEM Round Run Capacitor - 35/4 MFD, 440V for Trane HVAC equipment.

Specs

MFD:

35/4

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

After a month of heavy use capacitor is working great.
Plumber
Lombard, Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy