Apply to be a TradeMaster!
Main product image of 40A 1 Pole 24V Contactor w/ Slotted and Hex Head Washer, CTR02810
Magnifying glass
Hover image to zoom

40A 1 Pole 24V Contactor w/ Slotted and Hex Head Washer, CTR02810

Brand:
Trane
SKU:
CTR02810
Rating:
(0)
Q&A:
(0)
40A 1 Pole 24V Contactor w/ Slotted and Hex Head Washer, CTR02810
Magnifying glass
Hover image to zoom
$17.80 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

CTR02810 is an official OEM 40A 1 Pole 24V Contactor w/ Slotted and Hex Head Washer for Trane HVAC Equipment.

Specs

Voltage:

24V

Product Type:

Contactor

Amperage:

40

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy