Apply to be a TradeMaster!
Main product image of 40A 3 Pole 24V Contactor w/ Slotted and Hex Head Washer, CTR03023
Magnifying glass
Hover image to zoom

40A 3 Pole 24V Contactor w/ Slotted and Hex Head Washer, CTR03023

Brand:
Trane
SKU:
CTR03023
Rating:
(0)
Q&A:
(0)
40A 3 Pole 24V Contactor w/ Slotted and Hex Head Washer, CTR03023
Magnifying glass
Hover image to zoom
$37.09 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
CTR03023 is an official OEM 40A 3 Pole 24V Contactor w/ Slotted and Hex Head Washer for Trane HVAC Equipment.

Specs

–
Voltage:

24V

Product Type:

Contactor

Poles:

1

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy