Apply to be a TradeMaster!
Contactor- 40 Amp, 3 Pole, 24 VAC, 600V, CTR03074

Contactor- 40 Amp, 3 Pole, 24 VAC, 600V, CTR03074

Brand:
Trane
SKU:
CTR03074
Rating:
(0)
Q&A:
(0)
Contactor- 40 Amp, 3 Pole, 24 VAC, 600V, CTR03074
$191.37 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
400V
Product Highlight: Amperage
40 Amps

Description

CTR03074 is an official OEM Contactor, 600V for Trane HVAC equipment.

Specs

Poles:

3

Voltage:

400V

Amperage:

40

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy