Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
EFD175DLFR000AA Parts - Trane Ifd Filter Assembly
Brand:
Trane
SKU:
EFD175DLFR000AA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY
–
KIT; DOOR ASM-IFD - 17.5 IN
KIT19217
Sorry, we don't currently sell this item.
Request This Item
17.19" x 26.07" Prefilter, FLR06464
FLR06464
Trane
(6)
17.3" x 26.3" Field Charger Assembly, CHG00059
CHG00059
Trane
(13)
IFD Filter Collection Cell (2 Filters), FLR06453
FLR06453
Trane
(15)
Transformer, TRR02067
TRR02067
Trane
Cable, Power Control, CAB01157
CAB01157
Trane
Control, PCB Assembly, ACCE Main Board, 3.50 x 3.12, CNT06888
CNT06888
Trane
FUSE; 3A FLAT BLADE, ATC-3 (5EA/CASE)
FUS01349
Sorry, we don't currently sell this item.
Request This Item
GASKET; ACCE
GKT05089
Sorry, we don't currently sell this item.
Request This Item
GASKET; GAS-COLLECTING COVER
GKT05090
Sorry, we don't currently sell this item.
Request This Item
KIT; ASM DOOR SHELL - 17.5IN, (CONSISTS OF OUTER HOUSING ASSY, LATCH, KEEPER, 2-WASHERS, WARNING LABEL, IFD LOGO LABEL, & ENVIROWISE/TRANE/AMER STD LO
KIT19206
Sorry, we don't currently sell this item.
Request This Item
KIT; LATCH ASSEMBLY (CONSISTS OF 4-LATCHES, 4-KEEPERS, 16-SCREWS)
KIT19223
Sorry, we don't currently sell this item.
Request This Item
KIT; ENVIROWISE/TRANE/AMER STD LOGO LABELS AND IFD LABEL
KIT19269
Sorry, we don't currently sell this item.
Request This Item
KIT; MOUNTING
KIT19772
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
EFD175DLFR000AA Parts - Trane Ifd Filter Assembly
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video