Apply to be a TradeMaster!
Main product image of 14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch), FAN01233
Magnifying glass
Hover image to zoom

14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch), FAN01233

Brand:
Trane
SKU:
FAN01233
Rating:
(2)
Q&A:
(0)
14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch), FAN01233
Magnifying glass
Hover image to zoom
$199.57 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Rotation
CW

Description

–
FAN01233 is an official OEM 14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch) for Trane HVAC equipment.

Specs

–
Bore:

1/2"

Diameter (Inches):

14"

Number of Blades:

3

Rotation:

CW

Pitch:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Exactly what I needed! OEM Part!

My fan was rusted solid to the motor shaft. Needed a motor, capacitor and fan. Supplyhouse had this in stock and was able to ship next day before a big heat wave hit. Thanks!
Mike
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fan blows

No way around it. This fan blows. And it blows the correct direction!
Isaac the IT guy
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy