Apply to be a TradeMaster!
24" CW 3 Blade Fan w/ 1/2" Bore (21° Pitch), FAN01820

24" CW 3 Blade Fan w/ 1/2" Bore (21° Pitch), FAN01820

Brand:
Trane
SKU:
FAN01820
Rating:
(0)
Q&A:
(0)
24" CW 3 Blade Fan w/ 1/2" Bore (21° Pitch), FAN01820
$273.66 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Rotation
CW

Description

–
FAN01820 is an official OEM 24" CW 3 Blade Fan w/ 1/2" Bore (21° Pitch) for Trane HVAC equipment.

Specs

–
Bore:

1/2"

Diameter (Inches):

18"

Number of Blades:

3

Rotation:

CW

Pitch:

21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy