Apply to be a TradeMaster!
Main product image of 27.5" CCW 3 Blade Fan w/ 1/2" Bore, FAN04368
Magnifying glass
Hover image to zoom

27.5" CCW 3 Blade Fan w/ 1/2" Bore, FAN04368

Brand:
Trane
SKU:
FAN04368
Rating:
(2)
Q&A:
(0)
27.5" CCW 3 Blade Fan w/ 1/2" Bore, FAN04368
Magnifying glass
Hover image to zoom
$176.87 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
27.5" Diameter
Product Highlight: Rotation
CCW

Description

–
FAN04368 is an official OEM 27.5" CCW 3 Blade Fan w/ 1/2" Bore for Trane HVAC equipment.

Specs

–
Product Type:

Fan Blade

Bore:

1/2"

Diameter (Inches):

27.5"

Number of Blades:

3

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Part Subbed from orginal

The replacement fan blade from the SupplyHouse fit and worked perfectly as the original factory 2 blade was no longer made.
TD
St. Augustine FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect fit at half the cost and is OEM, can't beat that!
Preacher
GC Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy