Apply to be a TradeMaster!
Main product image of 23" CCW 3 Blade Fan w/ 1/2" Bore (26-Degree Pitch), FAN06720
Magnifying glass
Hover image to zoom

23" CCW 3 Blade Fan w/ 1/2" Bore (26-Degree Pitch), FAN06720

Brand:
Trane
SKU:
FAN06720
Rating:
(2)
Q&A:
(0)
23" CCW 3 Blade Fan w/ 1/2" Bore (26-Degree Pitch), FAN06720
Magnifying glass
Hover image to zoom
$144.86 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
23" Diameter
Product Highlight: Rotation
CCW

Description

–

FAN06720 is an official OEM 23" CCW 3 Blade Fan w/ 1/2" Bore (26° Pitch) for Trane HVAC equipment.

Specs

–
Pitch:

26

Diameter (Inches):

23"

Rotation:

CCW

Bore:

1/2"

Number of Blades:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit, stopped the banging sound

Every time my AC turned off, there was a loud banging sound. Turns out it was the fan, it was loose. This was the perfect fix
James
Charlotte, NC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Fast reliable shipping and the product was a perfect fit. Thank you.
Lj
Atlanta
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy