Apply to be a TradeMaster!
Main product image of Crankcase Heater w/ 62" Lead - 70W, 480V, HTR15174
Magnifying glass
Hover image to zoom

Crankcase Heater w/ 62" Lead - 70W, 480V, HTR15174

Brand:
Trane
SKU:
HTR15174
Rating:
(0)
Q&A:
(0)
Crankcase Heater w/ 62" Lead - 70W, 480V, HTR15174
Magnifying glass
Hover image to zoom
$50.58 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
70 Watts
Product Highlight: Voltage
480V

Description

–
HTR15174 is an official OEM Crankcase Heater w/ 62" Lead - 70W, 480V for Trane HVAC equipment.

Specs

–
Wattage:

70

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy