Apply to be a TradeMaster!
Main product image of 22" Crankcase Heater - 160W, 25KW, 460V, HTR15188
Magnifying glass
Hover image to zoom

22" Crankcase Heater - 160W, 25KW, 460V, HTR15188

Brand:
Trane
SKU:
HTR15188
Rating:
(0)
Q&A:
(0)
22" Crankcase Heater - 160W, 25KW, 460V, HTR15188
Magnifying glass
Hover image to zoom
$69.29 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
160 Watts
Product Highlight: Voltage
460v

Description

–
HTR15188 is an official OEM 22" Crankcase Heater - 160W, 25KW, 460V for Trane HVAC equipment.

Specs

–
Wattage:

160

Voltage:

460v

Kilowatts (KW):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy