Apply to be a TradeMaster!
Main product image of Norton 271N Hot Surface Ignitor
Magnifying glass
Hover image to zoom

Norton 271N Hot Surface Ignitor

Brand:
Trane
SKU:
IGN0023
Rating:
(1)
Q&A:
(0)
Norton 271N Hot Surface Ignitor
Magnifying glass
Hover image to zoom
IGN0023 has been discontinued
Discontinued May 6, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Norton 271N Hot Surface Ignitor, IGN0023USA
Brand:
Trane
SKU:IGN0023USA
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's nice to have heat again!

It is a direct replacement part. The model of HVAC doesn't necessarily like up with my model. I needed to look at the style of connection plug to be sure which glow plug chosen was the correct plug. Exchange process was smooth. Both deliveries were fast.
Stephen
Dallas, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?