Apply to be a TradeMaster!
Main product image of Inducer Motor Assembly, 3500RPM, KIT02588
Magnifying glass
Hover image to zoom

Inducer Motor Assembly, 3500RPM, KIT02588

Brand:
Trane
SKU:
KIT02588
Rating:
(2)
Q&A:
(0)
Inducer Motor Assembly, 3500RPM, KIT02588
Magnifying glass
Hover image to zoom
$951.36 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3500 RPM

Description

–
KIT02588 is an official OEM Inducer Motor Assembly, 3500RPM for Trane HVAC equipment.

Specs

–
RPM:

3500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
CURRENT ITEM
Product Image of Inducer Motor Assembly, 3500RPM, KIT02588
Inducer Motor Assembly, 3500RPM, KIT02588
SKU: KIT02588
(2)
3500

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit

Easy shopping and exact fit
Tech
Lewistown ,pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN

excellent service and inventory.
TOM
WEST BABYLON NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy