Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M951P065BD42AAA Parts - Trane Furnace
Brand:
Trane
SKU:
M951P065BD42AAA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY PARTS LIST
–
Heat Exchanger, EXC02039
EXC02039
Trane
SUPPORT; HEAT EXCHANGER
SUP02609
Sorry, we don't currently sell this item.
Request This Item
COVER; TOP PANEL ASM
COV04441
Sorry, we don't currently sell this item.
Request This Item
COVER; TOP, UNPAINTED, GALVANIZED
COV03384
Sorry, we don't currently sell this item.
Request This Item
SPRING; DOOR RETAINER,INCLUDED IN COVER ASSEMBLY
SPG00309
Sorry, we don't currently sell this item.
Request This Item
RIVET; POP, QTY 100 PER BOX COMPLETE COVER ASSEMBLY WILL INCLUDE THIS
RIV00071
Sorry, we don't currently sell this item.
Request This Item
PANEL; BOTTOM
PNL28824
Sorry, we don't currently sell this item.
Request This Item
DOOR; REPL BURNER ASM
DOR04068
Sorry, we don't currently sell this item.
Request This Item
PLATE; NAME ASM
PLT04871
Sorry, we don't currently sell this item.
Request This Item
DOOR; BLOWER ASM, INCLUDES THE CLIP
DOR04076
Sorry, we don't currently sell this item.
Request This Item
DOOR; FURNACE/BLOWER
DOR04069
Sorry, we don't currently sell this item.
Request This Item
CLIP; ACCESS PANEL
CLP00884
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; HEAT EXCHANGER
BAF00855
Sorry, we don't currently sell this item.
Request This Item
BRACKET;CONNECTION,COIL ATTACHMENT,FOR AIR HANDLER CONNECT.
BRK01574
Sorry, we don't currently sell this item.
Request This Item
GROMMET; WIRE, 2.55 LENGTH X 1.69 WIDTH X .32 THICK
GRM00836
Sorry, we don't currently sell this item.
Request This Item
MOUNT; IFC CONTROL PLATFORM
MNT02206
Sorry, we don't currently sell this item.
Request This Item
1 Stage Furnace Control
CNT05995
Trane
TRANSFORMER;
TRR01816
Sorry, we don't currently sell this item.
Request This Item
Reverse Flow Sw, 95 Open 85 Close, SWT03019
SWT03019
Trane
BRACKET; INNER BLOWER DOOR DISCONNECT SWITCH
BRK02173
Sorry, we don't currently sell this item.
Request This Item
BRACKET; BLOWER DOOR SWITCH
BRK02826
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
DOOR; INNER BLOWER
DOR01238
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; INNER DOOR
SUP04110
Sorry, we don't currently sell this item.
Request This Item
Limit Switch - 180°F Open, 150°F Close, SWT01635
SWT01635
Trane
(15)
TRAP; CANNISTER
TRP00007
Sorry, we don't currently sell this item.
Request This Item
Condensate Tube Assembly, TUB11757
TUB11757
Trane
Tube, TUB11754
TUB11754
Trane
BOX; JUNCTION BOX
BOX01499
Sorry, we don't currently sell this item.
Request This Item
COVER; JUNCTION BOX COVER
COV03320
Sorry, we don't currently sell this item.
Request This Item
BUSHING; STRAIN RELIEF
BUS00300
Sorry, we don't currently sell this item.
Request This Item
1.15" WC SPST Pressure Switch, SWT02967
SWT02967
Trane
Gasket 4.0 X 4.0, GKT03082
GKT03082
Trane
ADAPTER; INLET, 3" DIA
ADP00446
Sorry, we don't currently sell this item.
Request This Item
TUBE; DIRECT VENT HOSE ASSEMBLY. DIRECT VENT BOX TO GAS VALVE. ASSEMBLY INCLUDES: BLACK RUBBER TUBING AND BARBED TYPE ADAPTER, TEE00195.
TUB12137
Sorry, we don't currently sell this item.
Request This Item
BAFFLE;
BAF00856
Sorry, we don't currently sell this item.
Request This Item
CONNECTOR; (BARB TUBE)
CON00336
Sorry, we don't currently sell this item.
Request This Item
12 Pin Male Connector
CON00374
Trane
2 x 3 Reducing Coupling Replacement, CPL00938
CPL00938
Trane
GROMMET; BURNER BOX ENTRY SEAL
GRM00217
Sorry, we don't currently sell this item.
Request This Item
TUBE; MALE TRANSFER NOT FIELD REPLACEABLE, PART OF RECOUP CELL
TUB08057
Sorry, we don't currently sell this item.
Request This Item
TUBE; FEMALE TRANSFER NOT FIELD REPLACEABLE, PART OF RECOUP COIL CELL
TUB08186
Sorry, we don't currently sell this item.
Request This Item
Tube, TUB11760
TUB11760
Trane
WIRE; HARNESS ASSEMBLY, INCLUDING INDUCER/IGNITOR HARNESS W/4PIN MALE CONNECTOR AND CONTROL HARNESS W/12 PIN MALE CONNECTOR.
WIR04585
Sorry, we don't currently sell this item.
Request This Item
INDUCED BLOWER AND FLUE ASSEMBLY PARTS LIST
+
BURNER ASSEMBLY PARTS LIST
+
BLOWER ASSEMBLY PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Furnace M951P065BD42AAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video