Apply to be a TradeMaster!
Main product image of SPST Door Switch (125/250V, 21A), SWT01714
Magnifying glass
Hover image to zoom

SPST Door Switch (125/250V, 21A), SWT01714

Brand:
Trane
SKU:
SWT01714
Rating:
(2)
Q&A:
(0)
SPST Door Switch (125/250V, 21A), SWT01714
Magnifying glass
Hover image to zoom
$9.18 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v, 250v
Product Highlight: Amperage
21 Amps

Description

–
SWT01714 is an official OEM SPST Door Switch (125/250V, 21A) for Trane HVAC equipment.

Specs

–
Voltage:

125v

250v

Amperage:

21

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

180°F Open M/R Rollout Switch, SWT02124
SKU: SWT02124
Trane

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Replaced bad switch
Wayne
Harrisburg, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

Works as expected, and super easy to replace.
Blue
Folsom, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy