Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M951P100CU48AAA Parts - Trane Furnace
Brand:
Trane
SKU:
M951P100CU48AAA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY PARTS LIST
–
Heat Exchanger, EXC2144
EXC02144
Trane
DOOR; BLOWER ASM UF
DOR04093
Sorry, we don't currently sell this item.
Request This Item
COVER; TOP ASM
COV04445
Sorry, we don't currently sell this item.
Request This Item
SPRING; DOOR RETAINER,INCLUDED IN COVER ASSEMBLY
SPG00309
Sorry, we don't currently sell this item.
Request This Item
CHANNEL; BOTTOM
CNL01930
Sorry, we don't currently sell this item.
Request This Item
PANEL;BOTTOM
PNN03251
Sorry, we don't currently sell this item.
Request This Item
DOOR; BURNER, UPFLOW
DOR04096
Sorry, we don't currently sell this item.
Request This Item
PLATE; NAME ASM
PLT04871
Sorry, we don't currently sell this item.
Request This Item
Baffle, BAF00854
BAF00854
Trane
INSERT; BURNER
IRT00020
Sorry, we don't currently sell this item.
Request This Item
BOX; JUNCTION BOX
BOX01499
Sorry, we don't currently sell this item.
Request This Item
COVER; JUNCTION BOX COVER
COV03320
Sorry, we don't currently sell this item.
Request This Item
BUSHING; STRAIN RELIEF
BUS00300
Sorry, we don't currently sell this item.
Request This Item
MOUNT; IFC CONTROL PLATFORM
MNT02206
Sorry, we don't currently sell this item.
Request This Item
CONTROL; INTEGRATED FURNACE, 1 STAGE, SINI
CNT05164
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER;
TRR01816
Sorry, we don't currently sell this item.
Request This Item
GROMMET; ENTRY SEAL 1.40 X 1.75 & .30 DIAMETER
GRM00902
Sorry, we don't currently sell this item.
Request This Item
BRACKET; DOOR SWITCH
BRK01989
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Limit Switch - 170°F Open, 140°F Close, SWT01611
SWT01611
Trane
(1)
Limit Switch Gasket Replacement, GKT03506
GKT03506
Trane
TRAP; CANNISTER
TRP00007
Sorry, we don't currently sell this item.
Request This Item
Condensate Tube Assembly, TUB11752
TUB11752
Trane
Condensate Tube Assembly, TUB11759
TUB11759
Trane
Condensate Tube Assembly, TUB11750
TUB11750
Trane
SUPPORT; HEAT EXCHANGER
SUP02792
Sorry, we don't currently sell this item.
Request This Item
Baffle, BAF00854
BAF00854
Trane
BUSHING; SNAP, .83 O.D. X .63 I.D. X .25, BLACK, NYLON, .75 MOUNTING HOLE DIA.
BUS01429
Sorry, we don't currently sell this item.
Request This Item
CLIP; SPRING
CLP00195
Sorry, we don't currently sell this item.
Request This Item
FILTER; REPLACEMENT FILTER RACK ASSEMBLY
FLR03829
Sorry, we don't currently sell this item.
Request This Item
GROMMET; BURNER BOX ENTRY SEAL
GRM00217
Sorry, we don't currently sell this item.
Request This Item
SHIELD; RADIATION
SHD00242
Sorry, we don't currently sell this item.
Request This Item
Tube, TUB08058
TUB08058
Trane
4pin-12pin Male Wire Harness, WIR04584
WIR04584
Trane
2 x 3 Reducing Coupling Replacement, CPL00938
CPL00938
Trane
INDUCED BLOWER AND FLUE ASSEMBLY PARTS LIST
+
BURNER ASSEMBLY PARTS LIST
+
BLOWER ASSEMBLY PARTS LIST
+
ACCESSORIES PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Furnace M951P100CU48AAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video