Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M952V060BD36AAA Parts - Trane M952up1
Brand:
Trane
SKU:
M952V060BD36AAA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY PARTS LIST
–
EXCHANGER; HEAT EXCHANGER WITH RCT00851 & 3 COIL ASSEMBLY
EXC02040
Sorry, we don't currently sell this item.
Request This Item
COIL; RECOUP ASSEMBLY
COL09285
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; HEAT EXCHANGER
SUP02609
Sorry, we don't currently sell this item.
Request This Item
COVER; TOP PANEL ASM
COV04441
Sorry, we don't currently sell this item.
Request This Item
COVER; TOP, UNPAINTED, GALVANIZED
COV03384
Sorry, we don't currently sell this item.
Request This Item
SPRING; DOOR RETAINER,INCLUDED IN COVER ASSEMBLY
SPG00309
Sorry, we don't currently sell this item.
Request This Item
RIVET; POP, QTY 100 PER BOX COMPLETE COVER ASSEMBLY WILL INCLUDE THIS
RIV00071
Sorry, we don't currently sell this item.
Request This Item
DOOR; FURNACE, UNPAINTED, 16.63 W X 19.96 H
DOR01190
Sorry, we don't currently sell this item.
Request This Item
DOOR; ASSEMBLY, 16.63 W X 19.96 H, INCLUDES CLP00884
DOR04217
Sorry, we don't currently sell this item.
Request This Item
DOOR; FURNACE/BLOWER
DOR04069
Sorry, we don't currently sell this item.
Request This Item
CLIP; ACCESS PANEL
CLP00884
Sorry, we don't currently sell this item.
Request This Item
BAFFLE; HEAT EXCHANGER
BAF00853
Sorry, we don't currently sell this item.
Request This Item
FILTER; AIR, 19 5/8 X 13 5/8 X 1, ALUMINUM FRAME
FLR01185
Sorry, we don't currently sell this item.
Request This Item
ANGLE, FILTER RETAINER 15 X .31 GALVANIZED
ANG00625
Sorry, we don't currently sell this item.
Request This Item
BRACKET;CONNECTION,COIL ATTACHMENT,FOR AIR HANDLER CONNECT.
BRK01574
Sorry, we don't currently sell this item.
Request This Item
SUPPORT, FILTER
SUP02162
Sorry, we don't currently sell this item.
Request This Item
GROMMET; WIRE, 2.55 LENGTH X 1.69 WIDTH X .32 THICK
GRM00836
Sorry, we don't currently sell this item.
Request This Item
MOUNT; IFC CONTROL PLATFORM
MNT02206
Sorry, we don't currently sell this item.
Request This Item
2 Stage Variable Furnace Control
CNT06585
Trane
TRANSFORMER;
TRR01816
Sorry, we don't currently sell this item.
Request This Item
BRACKET; BLOWER DOOR SWITCH
BRK02826
Sorry, we don't currently sell this item.
Request This Item
Reverse Flow Switch, 105 Open 95 Close, SWT01649
SWT01649
Trane
SUPPORT; INNER DOOR
SUP04110
Sorry, we don't currently sell this item.
Request This Item
DOOR; INNER BLOWER
DOR01238
Sorry, we don't currently sell this item.
Request This Item
GROMMET; BURNER BOX ENTRY SEAL
GRM00217
Sorry, we don't currently sell this item.
Request This Item
GROMMET; ENTRY SEAL
GRM00837
Sorry, we don't currently sell this item.
Request This Item
High Limit Switch (220°F Open 190°F Close), SWT01614
SWT01614
Trane
Limit Switch Gasket Replacement, GKT03506
GKT03506
Trane
TRAP; CANNISTER
TRP00007
Sorry, we don't currently sell this item.
Request This Item
Condensate Tube Assembly, TUB11757
TUB11757
Trane
Tube, TUB11754
TUB11754
Trane
BOX; JUNCTION BOX
BOX01499
Sorry, we don't currently sell this item.
Request This Item
COVER; JUNCTION BOX COVER
COV03320
Sorry, we don't currently sell this item.
Request This Item
BUSHING; STRAIN RELIEF
BUS00300
Sorry, we don't currently sell this item.
Request This Item
Dual Pressure Switch, SWT03114
SWT03114
Trane
(2)
PLATE; DEFLECTOR
PLT02217
Sorry, we don't currently sell this item.
Request This Item
Gasket 4.0 X 4.0, GKT03082
GKT03082
Trane
ADAPTER; INLET, 3" DIA
ADP00446
Sorry, we don't currently sell this item.
Request This Item
Adapter, ADP01053
ADP01053
Trane
BRACKET; INNER BLOWER DOOR DISCONNECT SWITCH
BRK02173
Sorry, we don't currently sell this item.
Request This Item
CONNECTOR; 5 PIN MALE
CON00371
Sorry, we don't currently sell this item.
Request This Item
2 x 3 Reducing Coupling Replacement, CPL00938
CPL00938
Trane
INSERT; BURNER
IRT00020
Sorry, we don't currently sell this item.
Request This Item
PLUG; POLARIZED, 16 PIN
PLU00538
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; SUPPORT, GALV. SHEET STEEL
SUP04534
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
TUBE; MALE TRANSFER NOT FIELD REPLACEABLE, PART OF RECOUP CELL
TUB08057
Sorry, we don't currently sell this item.
Request This Item
TUBE; FEMALE TRANSFER NOT FIELD REPLACEABLE, PART OF RECOUP COIL CELL
TUB08186
Sorry, we don't currently sell this item.
Request This Item
TUBE; DIRECT VENT HOSE ASSEMBLY. DIRECT VENT BOX TO GAS VALVE. ASSEMBLY INCLUDES: BLACK RUBBER TUBING AND BARBED TYPE ADAPTER, TEE00195.
TUB12137
Sorry, we don't currently sell this item.
Request This Item
Wiring, WIR01916
WIR01916
Trane
Wire, Replacement Variable Speed Motor w/ 16 Pin, WIR04108
WIR04108
Trane
INDUCED BLOWER AND FLUE ASSEMBLY PARTS LIST
+
BURNER ASSEMBLY PARTS LIST
+
BLOWER ASSEMBLY PARTS LIST
+
ACCESSORIES PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
M952V060BD36AAA Parts - Trane M952up1 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video