Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Motors & Parts
208-230V Single Phase Motor - 3/4HP, 1075RPM, 48Y
Brand:
Trane
SKU:
MOT03026
Rating:
(0)
Q&A:
(0)
Hover image to zoom
MOT03026 has been discontinued
Discontinued June 1, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
200-230V Motor - 3/4HP, CCW, 1075RPM, MOT18954
Brand:
Trane
SKU:
MOT18954
(1)
Order by
today
, receive 1 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
200-230V
1075 RPM
3/4 HP
Description
–
Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.
208-230V Single Phase Motor - 3/4HP, 1075RPM, 48Y
Specs
–
Voltage:
200-230V
Horse Power:
3/4
RPM:
1075
Phase:
1
Frame:
48Y
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video