Shop Klein Tools Limited Time Promotion
Main product image of 200-230V Motor - 3/4HP, CCW, 1075RPM, MOT18954
Magnifying glass
Hover image to zoom

200-230V Motor - 3/4HP, CCW, 1075RPM, MOT18954

Brand:
Trane
SKU:
MOT18954
Rating:
(1)
Q&A:
(0)
200-230V Motor - 3/4HP, CCW, 1075RPM, MOT18954
Magnifying glass
Hover image to zoom
$717.50 each
In Stock
In Stock
Get 2 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–
MOT18954 is an official OEM 200-230V Motor - 3/4HP, CCW, 1075RPM for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

3/4

RPM:

1075

Rotation:

CCW

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact replacement, easy change out.

This motor was exactly as described. An exact replacement which made the change out easy.
Scoots
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy