Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Motors & Parts
E184T Motor, 5 HP, 230/460V, 1800 RPM, MOT06741
Brand:
Trane
SKU:
MOT06741
Rating:
(0)
Q&A:
(0)
MOT06741 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
This item replaces:
MOT6741
Direct Replacement:
3 PH Globetrotter General Purpose Motor, 184T Frame (208-230/460V, 1800 RPM, 5 HP)
Brand:
Marathon Motors
SKU:
GT0013A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
230/460v
1800 RPM
5 HP
Description
–
MOT06741 is an official OEM E184T Motor, 5 HP, 230/460V, 1800 RPM for Trane HVAC equipment.
Specs
–
Horse Power:
5
Voltage:
230/460v
RPM:
1800
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video