Apply to be a TradeMaster!
Main product image of 3 PH Globetrotter General Purpose Motor, 184T Frame (208-230/460V, 1800 RPM, 5 HP)
Magnifying glass
Hover image to zoom

3 PH Globetrotter General Purpose Motor, 184T Frame (208-230/460V, 1800 RPM, 5 HP)

SKU:
GT0013A
Rating:
(0)
Q&A:
(1)
3 PH Globetrotter General Purpose Motor, 184T Frame (208-230/460V, 1800 RPM, 5 HP)
Magnifying glass
Hover image to zoom
$805.12 each
In Stock
In Stock
Get 44 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
5 HP
Product Highlight: Mount
Rigid Base

Specs

–
Type:

General Purpose

Voltage:

208-230/460v

Frame:

184T

Horse Power:

5

RPM:

1800

Phase:

3

Mount:

Rigid Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

3-Phase

Squirrel Cage Inverter

Duty:

Continuous

Poles:

4

Insulation Class:

F

Overload Protection:

None

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this replace the Marathon Electric DVE 182TTDB4026BR H Type = TDR,DES = B, PH = 3, INS CL = B2, DUTY = Cont., Volts = 208-230/460, HZ = 60, SF = 1.15, RPM = 1760, AMPS = 8.8 - 8.2/4.1, CODE = J

Asked by R. W. Knox 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The direct replacement for Marathon 182TTDB4026BR is SKU: GT1010A - https://www.supplyhouse.com/Marathon-Motors-GT1010A-Globetrotter-IHP-NEMA-Premium-Motors-3-HP?_br_psugg_q=gt1010a

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy