Shop Limited Time Deals
208-230V Motor - 1/8HP, 1075RPM, 48Frame

208-230V Motor - 1/8HP, 1075RPM, 48Frame

Brand:
Trane
SKU:
MOT10515
Rating:
(3)
Q&A:
(0)
208-230V Motor - 1/8HP, 1075RPM, 48Frame
MOT10515 has been discontinued
Discontinued September 10, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
200-230V Motor - 1/8 HP, 1075 RPM, 48 Frame, MOT18681
Brand:
Trane
SKU:MOT18681
(11)
Order by today, receive 37 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/8 HP

Description

Trane motor - 208-230v, 1075rpm, 1/8hp, 48frame

Specs

Voltage:

208/230V

Horse Power:

1/8

RPM:

1075

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Factory Perfect

Factory perfect part. Costs less than other providers and delivered fst. You really can not go wrong with supply house.com. I continue to return to the site for my needs.
clayman
Haymarket, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I bought a replacement fan motor for my American Standard central air unit. It was a perfect fit and it was priced lower then anyone. Shipping was very fast! Thanks for the wonderful service!
Brian
Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and fast shipping!

Needed a replacement fan motor for my AC unit. Ordered on Monday and had it on Wednesday and the price was lower than the competition. Great experience
Breedeb
Advance, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?