Shop Resideo Sale
Main product image of 200-230V Motor - 1/8 HP, 1075 RPM, 48 Frame, MOT18681
Magnifying glass
Hover image to zoom

200-230V Motor - 1/8 HP, 1075 RPM, 48 Frame, MOT18681

Brand:
Trane
SKU:
MOT18681
Rating:
(12)
Q&A:
(0)
200-230V Motor - 1/8 HP, 1075 RPM, 48 Frame, MOT18681
Magnifying glass
Hover image to zoom
$316.49 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
MOT18681 is an official OEM 200-230V Motor - 1/8 HP, 1075 RPM, 48 Frame for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

1/8

RPM:

1075

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Is a motor

Works!
Jen
Utah
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy this product again.

The condenser fan motor fit perfectly for my Trane unit. Product arrived the very next day and was carefully packaged. Came with a grounding wire that was not need but glad they included it.
Rudy
San Antonio, Tx
2 years ago
Was this review helpful to you?

Good price, on time delivery and it works.

Good price, on time delivery and it works.
Tim
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Perfect fix and good quslity
Trane
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pricing and it was what I needed

The product was a direct replacement for the condenser fan motor.
J.O.
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pricing and it was what I needed

As always great pricing and fast shipping, this was a exact replacement for my condenser.
J.O.
Maryland
3 years ago
Was this review helpful to you?

Quick, reasonably priced, easy to use website

Quick, reasonably priced, easy to use website
Diesel
Columbus, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fair price

This motor for my Trane AC was easy to install and saved me from an expensive service call. SupplyHouse.com delivered quickly with zero problems.
Mapdog
Virginia Beach
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy customer

I waited for over a week for my HVAC guy to find this motor and finally gave up him after finding it listed on supplyhouse.com, with free - next day - delivery. I placed the order on Thursday and the motor was delivered on Friday by 9: AM. The motor was an exact replacement and took less than 30 minutes to install,
Brian
Plano, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well for a Trane XR12 Heat Pump 2twr2030a1000aa

Had to cut the long bolts off and didn't use the ground wire, but otherwise it fit perfectly well. The screw holes are not tapped, but the original screws tapped the threads on their way in (casing is aluminum). Working great so far.
Akom
Asheville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy