Shop Resideo Sale
Main product image of 5.6" 4 Speed 48Y Motor, 1/2 HP, 115V, 1075 RPM, MOT18952
Magnifying glass
Hover image to zoom

5.6" 4 Speed 48Y Motor, 1/2 HP, 115V, 1075 RPM, MOT18952

Brand:
Trane
SKU:
MOT18952
Rating:
(12)
Q&A:
(0)
5.6" 4 Speed 48Y Motor, 1/2 HP, 115V, 1075 RPM, MOT18952
Magnifying glass
Hover image to zoom
$338.77 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
MOT18952 is an official OEM 5.6" 4 Speed 48Y Motor, 1/2 HP, 115V, 1075 RPM for Trane HVAC equipment.

Specs

–
Horse Power:

1/2

Voltage:

115V

RPM:

1075

Speeds:

4

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Bigger and better motor

Maintenance tech told me that my 18 year old Trane XB's blower motor made a little noise on start up, so I thought replacing a new one is better because of its age. Trane no longer makes this model so I emailed Supply House for a replacement. They recommended this model and I got it in 4 days. I was a little worried because the new model is a little bigger and the shaft is 1 inch longer than the old model. However the wires on the new model are much smaller (half small). I check the specs and they are the same: 115V, 1075 RPM, 1/2 HP, 4 speed. They are both made in Mexico. But the new model needs a 20 MFD capacitor compare to 10 MFD of the old model. Luckily I was able to reuse the same bracket set for the newer and bigger model (I was afraid that I might have to change to the belly band type). After installing and testing, the motor seems to run fine with no issue. Hopefully it'll last another 18 years like the last one. :)
Ben
Tacoma, WA
1 months ago
Was this review helpful to you?

Exactly what I need to fix my Trane furnace

Was the best price for an OEM part and it got to my house the next day as promised. This was a genuine part which is exactly what I wanted. I would definitely use supplyhouse again when I need a part.
Josh
Sugar land, TX
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit for anxiety almost 40 y.o. A.C. unit

I hope i never have to buy it again but if I do I know where to go to find it. This was for an older model A.C. unit an American Standard. I used the chat feature and gave them the model number of the unit and they matched the new part I needed and it fit perfectly.
Micah
Hollandale, MS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This company is great to deal with

Bought the wrong blower. Returned it with 0 issues. Purchased correct part and has been working great.
Brandon
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Worked like a charm and fast shipping!
Eric
Chicago,Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit fine into my Trane XB80 furnace

Shipping we fast and it seems to be working fine. Installation was not too difficult.
JohnB
Kitkland WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced worn out motor

Motor was making noise on startup and then ran normally afterwards. Replaced the capacitor but it didn't make a difference. Decided the motor was next and contacted SupplyHouse's online chat. Gave the the model number of my furnace and old motor for good measure. They pointed me to the right part. Installed it and now there is no noise at all like before.
Trane Owner
Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement Trane blower motor

Replacement motor for my blower , slightly longer that OEM , have to replance with band type
Ian
Vincennes, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit OEM

It was a perfect fit replacement.
Girish Asher
Strongsville, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match, excellent price

Couldn't buy a replacement through our HVAC company, tracked the exact part number match down through Supply House on day 4 without heat, paid less than everywhere else that had a similar part, and had it the next day. Couldn't have asked for anything more!
Mike
Richmond, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy