Shop Klein Tools Limited Time Promotion
Main product image of 11 x 10" CW Blower Wheel w/ 1/2" Bore, WHL03116
Magnifying glass
Hover image to zoom

11 x 10" CW Blower Wheel w/ 1/2" Bore, WHL03116

Brand:
Trane
SKU:
WHL03116
Rating:
(21)
Q&A:
(0)
11 x 10" CW Blower Wheel w/ 1/2" Bore, WHL03116
Magnifying glass
Hover image to zoom
$188.95 each
In Stock
In Stock
Get 13 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" x 10"

Description

–
WHL03116 is an official OEM 11 x 10" CW Blower Wheel w/ 1/2" Bore for Trane HVAC equipment.

Specs

–
Size:

11" x 10"

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

200-230V Motor - 3/4HP, CCW, 1075RPM, MOT18954
SKU: MOT18954
Trane

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Perfect replacement for our American Standard Furnace

We replaced our blower wheel on our 2004 American Standard Furnace. We had trouble finding the exact same part number for the wheel, as part numbers had changed over the past 17 years. We called Supply House and was assured this was the correct part. It was! The part was shipped quickly and received the next day. We highly recommend Supply House! Thanks much!
VS

Most Liked Negative Review

Parts worked fine once I recieved functional ones

Both motor and blower wheel were badly damaged in shipping. Replacements were sent, but it cost me 3 days before I was able to complete the job for my customer.
Showing 1-10 of 21 reviews

Exact replacement for Trane XE80 furnace

Easy to install and direct replacement for old blower wheel
Chris
New York, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Perfect fit and works great.
Dave
32548
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Measurements don't match the product. Called for help, matched the unit model number and the part number label on the cage. Unit start up, no issues. Perfectly balanced. Too easy
Henry
nY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts worked fine once I recieved functional ones

Both motor and blower wheel were badly damaged in shipping. Replacements were sent, but it cost me 3 days before I was able to complete the job for my customer.
BJ
Greenville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit Perfectly

Easy purchase, perfect fit, US product
Buyer
CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and quick, secure delivery

The delivery time on this new HVAC fan was fantastic. The entire experience dealing with Supply House was great. Highly recommend.
MD2
Morgan City, Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product and customer service

I have a 24-year-old Trane HVAC system with a 12-character model number that I couldn't find anywhere. I needed a spare part, specifically the blower wheel, and contacted SupplyHouse customer service. They responded within minutes, providing the exact model for the blower wheel, which works perfectly. I highly recommend this product and, especially, SupplyHouse.com. Reliable customer support can make a significant difference in such situations.
NHV
Snowmass Village, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Promo and Responsive

Of course we were in a polar vortex, my blower wheel blew apart and had the wheel as promised, the next day
Scott
Round lake, il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trane 11 inch blower wheel

My old blower wheel literally disintegrated one evening. It was in a air handler for a heat pump. It was cold and we needed to heat our home. I found it online at SupplyHouse and it said it would arrive in two days. I ordered it and....it honestly arrived in two days! This was right before Christmas so it was important that we could heat the house. It was the correct part, I installed it, and we got heat back.
Brian Homeowner
Goodyear, Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products & great support

I received a quality part (blower wheel) at a great price. And really good customer support. I highly recommend the SupplyHouse.com.
R. Patrick
Apopka, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy