Apply to be a TradeMaster!
Main product image of 1/8 HP, 277v, 1050 RPM, 3-Speed, 42 Frame Motor, MOT18960
Magnifying glass
Hover image to zoom

1/8 HP, 277v, 1050 RPM, 3-Speed, 42 Frame Motor, MOT18960

Brand:
Trane
SKU:
MOT18960
Rating:
(0)
Q&A:
(0)
1/8 HP, 277v, 1050 RPM, 3-Speed, 42 Frame Motor, MOT18960
Magnifying glass
Hover image to zoom
$210.53 each
In Stock
In Stock
Get 3 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/8 HP
Product Highlight: Voltage
265v
Product Highlight: RPM
1050 RPM

Description

–
Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.

1/8 HP, 277v, 1050 RPM, 3-Speed, 42 Frame Motor

Specs

–
Horse Power:

1/8

Voltage:

265v

RPM:

1050

Speeds:

3

Frame:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy