Apply to be a TradeMaster!
Main product image of 5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

5 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF5
Rating:
(39)
Q&A:
(0)
5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$2.59 each
In Stock
In Stock
Get 909 Mon, Nov 9
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
5
22.534567.51012.51517.520253035404550
This item replaces: CAP-5/440, 37050H-DIVERSITECH

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.17" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

5

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.17"

Width (Inches):

2.03"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Titan Pro
440/370V

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

5 out of 39 reviews
100% would recommend this product
5
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 39 reviews

Excellent quality & value. Fast shipping.

I used this for my Trane AC unit and was back up and running with fast with no issues.
JB1
Holland, Pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality & value. Fast shipping.

Replacement capacitor for my furnace blower motor. Fast and easy install and was up and running quickly.
JB1
Holland, Pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact teplacement

This is not a SupplyHouse issue but a UPS issue with small items. This package went from Dallas to Mesquite TX to Montgomery AL (60 miles from destination) to Lathrop CA to San Pablo CA to Atlanta ga and then to its destination. Happens sometimes.
PT
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house best supplier

the equipment corresponds to the description. fast delivery. good price. supply house as always on top
Michael
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a capacitor

Helps to have the right one
Tommy Sox
St Paul, Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Was an exact replacement and fast shipping. Thank You
Stollgy
Hanoverton Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

working

No comments, all perfect
milan
Putnam Valley, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit for my blower motor( hvac).

Thanx, your prices are great, the shipping is timely& i can always find the mfg oe part/or compatible part for all my industrial/home/auto/repair (lDIY) needs.
tmo
Bessemer/mccalla cutoff. Al.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good item. Good price. Good supplier experience
Guru
PEACHTREE CORNERS, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend anything same week delivery

I actually couldn't find the Item locally and I am very pleased that SupplyHouse is available and saved the day
Peter_Hungwell
Jacksonville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy