Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
S9X2B040D3PSBAA Parts - Trane S-Series Furnace
Brand:
Trane
SKU:
S9X2B040D3PSBAA
Description
–
This is a S9X2B040D3PSBAA Parts - Trane S-Series Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Vestibule Gasket, GKT05000
SKU:
GKT05000
Trane
Concentric Vent Kit, VNT00133
SKU:
VNT00133
Trane
Out Kit, KIT17674
SKU:
KIT17674
Trane
2" Flue Connector Adapter, KIT17675
SKU:
KIT17675
Trane
U-bend Pipe Steel 1/2-14npt, PIP02095
SKU:
PIP02095
Trane
In-line Condensate Drain Kit, BAYCNDTRAP2A
SKU:
BAYCNDTRAP2A
Trane
Rollout Switch, A/r, 180f, SWT03988
SKU:
SWT03988
Trane
1/2" ID Inshot Burner , BNR01233
SKU:
BNR01233
Trane
180F M/R Rollout Switch, SWT03987
SKU:
SWT03987
Trane
Ignitor Nitride (120V), IGN00152
SKU:
IGN00152
Trane
L155-60F Limit Switch, SWT03927
SKU:
SWT03927
Trane
PVC Inducer Adapter, ADP01426
SKU:
ADP01426
Trane
Condensate Press Switch, 24v, SWT03926
SKU:
SWT03926
Trane
Vestibule Gasket, GKT04786
SKU:
GKT04786
Trane
Reverse Flow Switch, 105 Open 95 Close, SWT01649
SKU:
SWT01649
Trane
Blower Replacement, BLW01401
SKU:
BLW01401
Trane
Black Elbow w/ Boot & Clamp, ELL01524
SKU:
ELL01524
Trane
120v pri 24v sec 35va Transformer, TRR02736
SKU:
TRR02736
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video