Shop Resideo Sale
Main product image of Ignitor Nitride (120V), IGN00152
Magnifying glass
Hover image to zoom

Ignitor Nitride (120V), IGN00152

Brand:
Trane
SKU:
IGN00152
Rating:
(9)
Q&A:
(0)
Ignitor Nitride (120V), IGN00152
Magnifying glass
Hover image to zoom
$72.11 each
In Stock
In Stock
Get 77 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
IGN00152 is an official OEM Ignitor Nitride (120V) for Trane HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Ignitor Nitride (120V), IGN00152
Ignitor Nitride (120V), IGN00152
SKU: IGN00152
(9)

You May Also Need

Nikrothal 80 Flame Sensor, SEN01114
SKU: SEN01114
Trane

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Part it perfect

Oem part and delivery was quick
Sam
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time

Shipped fast and not broken.
"Joe"
Pa.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good price
Dan
Waterloo, Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Worked like a charm, and good pricing too. ty
T
OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed on furnace, works great and the products were delivered fast
JLT7
Blanchard OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

I purchased the hot surface ignitor as a spare. Shipping was very fast and the staff were very helpful. SupplyHouse is now my go-to source for parts.
Don R
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is fine.

The great customer care made a great difference. I love the way this business conduct its business.
P. Ma
Essex IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I received exactly what I needed.

Ignite my gas furnace.
Tim
Frisco, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fixed my problem Supply House is the best.
tommygl
Wantage NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy