Apply to be a TradeMaster!
Main product image of Round Run Capacitor - 25/5 MFD, 440V, SFCAP25D5440R
Magnifying glass
Hover image to zoom

Round Run Capacitor - 25/5 MFD, 440V, SFCAP25D5440R

Brand:
Trane
SKU:
SFCAP25D5440R
Rating:
(1)
Q&A:
(0)
Round Run Capacitor - 25/5 MFD, 440V, SFCAP25D5440R
Magnifying glass
Hover image to zoom
$16.86 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
25/5 MFD

Description

–
SFCAP25D5440R is an official OEM Round Run Capacitor - 25/5 MFD, 440V for Trane HVAC equipment.

Specs

–
MFD:

25/5

Voltage:

440v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Exact fit
Tj
New Richmond,wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy