Apply to be a TradeMaster!
Main product image of 60/5 MFD Round Run Capacitor (440V), SFCAP60D5440R
Magnifying glass
Hover image to zoom

60/5 MFD Round Run Capacitor (440V), SFCAP60D5440R

Brand:
Trane
SKU:
SFCAP60D5440R
Rating:
(1)
Q&A:
(0)
60/5 MFD Round Run Capacitor (440V), SFCAP60D5440R
Magnifying glass
Hover image to zoom
$28.08 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
60/5 MFD

Description

–
Note: Image may not be exact representation of item.

Trane 60/5 MFD Round Run Capacitor (440V)

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

60/5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
MFD
CURRENT ITEM
Product Image of 60/5 MFD Round Run Capacitor (440V), SFCAP60D5440R
60/5 MFD Round Run Capacitor (440V), SFCAP60D5440R
SKU: SFCAP60D5440R
(1)
Capacitor
440v
60/5
Capacitor
440/370V
60/5

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

It was very easy to order and I received it within the date promised. The original capacitor was no longer available and this was the recommended replacement. It was the correct height but the circumference was a little slender than the original so it could not be held by the clamp. I was able to wrap a velcro strip around it to make it bigger around so that the clamp could hold it in place.
George
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy