Apply to be a TradeMaster!
Main product image of 30A 1 Pole 24V Contactor w/ Screws, SFCTR1P30A24VSA2L
Magnifying glass
Hover image to zoom

30A 1 Pole 24V Contactor w/ Screws, SFCTR1P30A24VSA2L

Brand:
Trane
SKU:
SFCTR1P30A24VSA2L
Rating:
(1)
Q&A:
(0)
30A 1 Pole 24V Contactor w/ Screws, SFCTR1P30A24VSA2L
Magnifying glass
Hover image to zoom
$23.10 each
In Stock
In Stock
Get 1 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
SFCTR1P30A24VSA2L is an official OEM 30A 1 Pole 24V Contactor w/ Screws for Trane HVAC Equipment.

Specs

–
Poles:

1

Product Type:

Contactor

Voltage:

24V

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again n again

Fixed my AC unit, so very grateful thank you Supply house
CLC home owner
Flanders, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy