Apply to be a TradeMaster!
Main product image of Contactor - 40 Amp, 1 Pole, 24V w/ Screws, SFCTR1P40A24VSA2L
Magnifying glass
Hover image to zoom

Contactor - 40 Amp, 1 Pole, 24V w/ Screws, SFCTR1P40A24VSA2L

Brand:
Trane
SKU:
SFCTR1P40A24VSA2L
Rating:
(4)
Q&A:
(0)
Contactor - 40 Amp, 1 Pole, 24V w/ Screws, SFCTR1P40A24VSA2L
Magnifying glass
Hover image to zoom
$22.57 each
In Stock
In Stock
Get 38 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–

This item is an official OEM Contactor - 40 Amp, 1 Pole, 24V w/ Screws for Trane HVAC equipment.

Specs

–
Amperage:

40

Poles:

1

Product Type:

Contactor

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Perfect replacement fot

Delivered quick
Ray
Fort Collins Co
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Replacement

Awesome Exact Replacement Part.Great Price and Lightning Fast Shipping! Highly Recommend Supply House For Your Parts! Thank You!
Jed
Grand Saline Tx
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast shipping, perfect fit!
Kev
Hunlock creek Pa
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again!

Perfect replacement
DIY
N.Ridgevill, OH
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy