Shop Resideo Sale
Main product image of Limit Switch (170°F Open, 140°F Close), SWT01258
Magnifying glass
Hover image to zoom

Limit Switch (170°F Open, 140°F Close), SWT01258

Brand:
Trane
SKU:
SWT01258
Rating:
(4)
Q&A:
(0)
Limit Switch (170°F Open, 140°F Close), SWT01258
Magnifying glass
Hover image to zoom
$66.00 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01258 is an official OEM Limit Switch (170°F Open, 140°F Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

170°F

Close Temperature:

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Open Temperature
Close Temperature
CURRENT ITEM
Product Image of Limit Switch (170°F Open, 140°F Close), SWT01258
Limit Switch (170°F Open, 140°F Close), SWT01258
SKU: SWT01258
(4)
170°F
140°F

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

good product!

the product works great just out of the box, like nothing happen!
lu
Illinois
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed it quick and got it quick

Limit switch for Trane discontinued furnace
Jim
Baltimore
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Thankfully a service tech earlier had pointed to me to the product I might need to buy if I started experiencing a certain issue. I started experiencing the issue of indicator light blinking 4 times on my Trane. This item corrected the issue and Supply House was extremely fast in filling the order.
Randall
Tucker, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I purchase this product and it works great. I have been doing hvac for years, but I love how supply house delivered so quickly. Keep up the good work
Dave
Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy