Apply to be a TradeMaster!
Main product image of Limit Switch - 200°F Open, 170°F Close, SWT01260
Magnifying glass
Hover image to zoom

Limit Switch - 200°F Open, 170°F Close, SWT01260

Brand:
Trane
SKU:
SWT01260
Rating:
(3)
Q&A:
(0)
Limit Switch - 200°F Open, 170°F Close, SWT01260
Magnifying glass
Hover image to zoom
$86.07 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01260 is an official OEM Limit Switch - 200°F Open, 170°F Close for Trane HVAC equipment.

Specs

–
Close Temperature:

200°F

170°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Close Temperature
CURRENT ITEM
Product Image of Limit Switch - 200°F Open, 170°F Close, SWT01260
Limit Switch - 200°F Open, 170°F Close, SWT01260
SKU: SWT01260
(3)
200°F
170°F

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Seamless ordering

Most places either didn't have this limit switch or wouldn't sell it to me because I'm not a contractor. But supply house had it, got it to me the next day and at a good price.
Doc
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit

The switch was on back order and delivery was slightly delayed. However, the price was unbeatable and service was great as usual.
James
Auburn, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temperate switch

GREAT PRODUCTS Thanks a bunch.
Mike
Justice Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy